Twin Fitted Mattress Protector (Case of 4)
Twin Fitted Mattress Protector (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protect your guests and valuable mattresses with the CleanRest Fitted Waterproof Mattress Protector. The fitted sheet style mattress protector has a 100% waterproof sleep surface to protect the mattress from spills, incontinence, and perspiration. The sleep surface fabric is noiseless and highly breathable to promote a cool night’s sleep.
- Fitted style protector waterproof protector, shields the mattress from spills, accidents and stains.
- Stretchy, Tear-Resistant Sidewalls Fit All Mattress Depths Like A Glove, Making It Easier For Housekeeping To Remove & Reinstall When Laundering
- Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
- Chemical Free, Free Of Vinyl, Phthalates And PVC
- Machine Washable
- 10-Year No-Rip Warranty
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 10 in
- Material:
- Plastic
- Product Type:
- Mattress Protector
- Size:
- Twin
- Width:
- 2-1/2 in