Mini Wire Connectors - Box of 100
Twister® ProFLEX Mini Wire Connectors - Box of 100
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- Expanding square-wire spring and polypropylene shell deliver a secure connection every time
- Flexible skirt provides improved protection and adapts to tightly fit electrical boxes with limited space.
- Swept wing design with SureGrip™ overmold offers great comfort, leverage and torque for fast connections
- Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)
Specifications
- Cable or Wire Type:
- Solid
- Collection:
- Twister® ProFLEX
- Color Finish Name:
- Orange, Blue
- Material:
- Steel, Zinc, Plastic
- Material Type:
- Thermoplastic Elastomer, Polypropylene
- Package Quantity:
- Box of 100
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Volts:
- 600V