This product requires certification to purchase.

Red/Yellow Wire Connector - Box of 50

Twister® ProFLEX Red/Yellow Wire Connector - Box of 50

  • Fast #
  • Part #I301047
  • Item #10022519
5 out of 5 Customer Rating
Brand image

Twister® ProFLEX Red/Yellow Wire Connector - Box of 50

  • Fast #
  • Part #I301047
  • Item #10022519
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Widest wire range of any multi-colored wire connectors in the industry
  • Flexible skirt provides improved protection and adapts to tightly fit electrical boxes with limited space.
  • Swept wing design with SureGrip™ overmold offers great comfort, leverage and torque for fast connections
  • Expanding square-wire spring and polypropylene shell deliver a secure connection every time
  • Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)
  • Requires Certification

Specifications

Cable or Wire Type:
Solid
Collection:
Twister® ProFLEX
Color Finish Name:
Red, Yellow
Material:
Steel, Zinc, Plastic
Material Type:
Thermoplastic Elastomer, Polypropylene
Package Quantity:
Box of 50
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
1000V
Wire Gauge (AWG):
8 ga;9 ga;10 ga;11 ga;12 ga;13 ga;14 ga;15 ga;16 ga;17 ga;18 ga;19 ga;20 ga;21 ga;22 ga