This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFX4045
  • Item #9882718
5 out of 5 Customer Rating
Brand image

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFX4045
  • Item #9882718
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Center set bathroom sink faucet with 4 in. faucet centers
  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow Rate: 0.5 GPM
  • Spout Height: 1-3/4 in.
  • Spout Reach: 4 in.
  • Maximum Deck Thickness: 1/2 in.
  • Water Supply Connection: 1/2 in. NPSM
  • Drain assembly not included
  • ADA Compliant; cUPC Approved
  • ADA wrist blade handles and color indexed caps
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Type:
Lever
Height:
4-1/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
1-3/4 in
Spout Reach:
4 in
Spout Type:
Fixed
WaterSense Labeled:
Yes