This product requires certification to purchase.

Two Handle Kitchen Faucet in Polished Chrome

Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PFXC1187LSCP
  • Item #10076228
5 out of 5 Customer Rating
Brand image

Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PFXC1187LSCP
  • Item #10076228
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flow Rate: 1.5 gpm (WaterSense Certified)
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Cartridge
  • Faucet Height: 5 3/4 in
  • Spout Height: 4 1/2 in
  • Spout Reach: 7 3/16 in
  • ADA Compliant
  • cUPC Approved
  • This product comes complete with installation, operating, care and maintenance instructions. This PROFLO faucet carries a limited lifetime warranty when installed in residential applications. The warranty is five years in commercial applications.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Height:
5-3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
4-1/2 in
Spout Reach:
7-3/16 in
Spout Type:
Low Arc
Supply Lines Included:
Yes