Two Handle Widespread Bathroom Sink Faucet
Two Handle Widespread Bathroom Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- Faucet Height:
- 10-11/16
- Flow Rate:
- 1.2 gpm
- Number of Handles:
- Two Handle
- Type:
- FS2T9A