Two Handle Widespread Bathroom Sink Faucet in Polished Chrome (0.5 gpm)
Two Handle Widespread Bathroom Sink Faucet in Polished Chrome (0.5 gpm)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Widespread bathroom sink faucet with 8 in. faucet centers
- Faucet body constructed from brass and features a ceramic disc valves
- Flow Rate: 0.5 GPM
- Overall Installed Height: 12-1/4 in.
- Spout Height: 7-3/8 in.
- Spout Reach: 5-1/2 in.
- Maximum Deck Thickness: 1/2 in.
- Water Supply Connection: 1/2 in. NPSM
- Drain assembly not included
- ADA Compliant; cUPC Approved
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2022, ANSI 61-2016, ANSI 61-2016
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2011, CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-1/4 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 12-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1/2 in
- NSF:
- NSF 372-2022, NSF 61-2016, NSF 61-2016
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- High Arc
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- Width:
- 15-1/2 in