TY 3 DOT 5 X 50 TURBIDITY Barrier
TY 3 DOT 5 X 50 TURBIDITY Barrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5 ft depth
- Floating turbidity barriers consist of a top flotation boom, an impervious fabric curtain extending downward under water, and a heavy galvanized steel chain sealed into a hem along the entire bottom of the curtain to provide ballast to keep the curtain vertical in the water
- End hems are sealed around a rope and grommeted to allow attachment to each other with rope or bolt/nuts/washers
- The filter fabric is inserted to reduce the pressure on the curtain while retaining silt
- In actual practice, a filter fabric which is woven tightly enough to retain silt will not significantly reduce pressure on the curtain
- Conversely, if the filter fabric is woven loose enough to reduce the pressure on the curtain, it will not be able to retain most silt and sediment particles
- In addition, the filter fabric cannot be heatsealed, and must be sewn into the curtain, resulting in a reduction in curtain strength and longevity
Specifications
- Color Finish Name:
- Yellow
- Length:
- 50
- Material:
- Plastic
- Material Type:
- Polypropylene
- Type:
- ATURBIDITYDOT3