1/2 in. 160F Residential Concealed Sprinkler Head
This product has been replaced by
Manufacturer Part #511141160
1/2 in. 160F Residential Concealed Sprinkler Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Enamel, Painted
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 175 psi
- Product Type:
- Sprinkler Head, Concealed
- UL Listed:
- Yes