This product requires certification to purchase.

1/2 in. Ball Drip Valve

Tyco

1/2 in. Ball Drip Valve

  • Fast #
  • Part #T2282
  • Item #1959330
  • Manufacturer Part #2282
3.7 out of 5 Customer Rating
Brand image
Tyco

1/2 in. Ball Drip Valve

  • Fast #
  • Part #T2282
  • Item #1959330
  • Manufacturer Part #2282
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes street elbow
  • Requires Certification
Dimensions & Measurements
Valve Size
1/2 in
Characteristics & Features
Clean Bagged
No
Valve Type
Ball Drip Valve
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
Yes