This product requires certification to purchase.

1/2 x 3/4 in. NPT Retard Chamber

Tyco

1/2 x 3/4 in. NPT Retard Chamber

  • Fast #
  • Part #T922102005
  • Item #10114944
  • Manufacturer Part #922102005
3.9 out of 5 Customer Rating
Brand image
Tyco

1/2 x 3/4 in. NPT Retard Chamber

  • Fast #
  • Part #T922102005
  • Item #10114944
  • Manufacturer Part #922102005
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Intended for use in a wet-type automatic sprinkler system riser
  • UL and C-UL listed; FM, VdS and LPCB approved for use with the AV-1-300
  • For use as a separately ordered item for the model AV-1-300 alarm check valve (TFP910)
  • See technical data sheet TFP920 for additional listing details
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Electrical & Operational Information
Pressure - High
300
Warranty & Product Information
Application
Fire Systems
FM Approved
Yes
Product Type
Retard Chamber
UL Listed
Yes