1-1/2 in. 300# Ductile Iron Cap in Black

You last purchased this on
 
Tyco

1-1/2 in. 300# Ductile Iron Cap in Black

  • Fast #
  • Part #T72822
  • Item #1961897
  • Manufacturer Part #72822
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

1-1/2 in. 300# Ductile Iron Cap in Black

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Ductile Iron
Pressure - Maximum:
300 psi
Product Type:
Threaded Fitting
UL Listed:
No