TYCO
1/2 x 1/2 in. Ductile Iron 300# 90 Degree Elbow in Black
Part #T86206 | Item #1961967 | Manufacturer Part #86206
Fitting Sizes:
Product Details
- Stronger and more corrosion resistant than cast iron fittings
- The additional strength is provided by the ductile properties and by adding magnesium while the iron is being poured into the final cast shape
- Although lighter than standard cast iron, the fittings have an added advantage of being less susceptible to cracking due to their added strength
Documents
Specifications
ANSI Specifications: ANSI B1.20.1
ASTM Specifications: ASTM B-1.20.1
Application: Fire Protection
Coating: Painted
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: [Straight, 90°]
Material: Ductile Iron
Pressure Class: 300#
Product Type: Threaded Fitting