175 psi Carbon Steel Spacer Ring
175 psi Carbon Steel Spacer Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- FM Approved:
- No
- Material:
- Carbon Steel
- Pressure - Maximum:
- 175 psi
- Product Type:
- Spacer Ring
- UL Listed:
- Yes