This product requires certification to purchase.

2 in. Ductile Iron Grooved Riser Check Valve Trim Assembly

Tyco

2 in. Ductile Iron Grooved Riser Check Valve Trim Assembly

  • Fast #
  • Part #T595911020
  • Item #2197481
  • Manufacturer Part #595911020
5 out of 5 Customer Rating
Brand image
Tyco

2 in. Ductile Iron Grooved Riser Check Valve Trim Assembly

  • Fast #
  • Part #T595911020
  • Item #2197481
  • Manufacturer Part #595911020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Swing type unit that allows water flow in one direction and prevents flow in the opposite direction
  • A resilient elastomer seal facing on the spring-loaded clapper ensures a leak-tight seal and non-sticking operation
  • Intended for use in a wet-type automatic sprinkler system riser
  • Can be installed with ANSI Class 150 or 300 flanges utilizing flange adapters
  • Standard seal is grade “E” EPDM
  • Furnished with grooved ends compatible with grooved pipe and couplings
  • Designed with a removable cover for ease of field maintenance
  • Install horizontally (with cover in the upward position) or vertically with the flow in the upward direction
  • UL and C-UL listed, FM approved
  • Requires Certification

Documents


Specifications

Application:
Sprinkler Assemblies
Length:
6-3/4 in
Material:
Ductile Iron, Aluminum, Rubber, Stainless Steel
Material Type:
Nitrile
Product Type:
Trim Assembly
Valve Size:
2 in
Weight:
2.08 lb