This product requires certification to purchase.

2 in. Grooved Butterfly Valve

Tyco

2 in. Grooved Butterfly Valve

  • Fast #
  • Part #T59300G020WSNF
  • Item #10118015
  • Manufacturer Part #59300G020WSNF
5 out of 5 Customer Rating
Brand image
Tyco

2 in. Grooved Butterfly Valve

  • Fast #
  • Part #T59300G020WSNF
  • Item #10118015
  • Manufacturer Part #59300G020WSNF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy installation to replace an existing butterfly valve
  • Gearbox is 40% lighter than the average alternative
  • Upstream and downstream tapping bosses
  • Scannable QR code links to latest technical information
  • Requires Certification

Documents


Specifications

End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Recommended Valve Application:
Industrial
Valve Size:
2 in
Valve Type:
Butterfly Valve