2 ptd rigid coup 579a
2 ptd rigid coup 579a
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One bolt design makes joining pipe faster and easier than ever before
- One bolt design means no alternate tightening required
- Center-stop gasket customized to the coupling sizes helps ensure proper positioning
- Low profile spine allows installation in tighter spaces
- Pre-assembled for fast and easy push-on installation
- 360° pipe contact ensures a truly rigid joint
Specifications
- FM Approved:
- Yes
- Material:
- Ductile Iron
- Origin:
- Global
- Type:
- T579A20AP
- UL Listed:
- Yes