This product requires certification to purchase.

24V Solenoid Valve 250 psi 4-7/20 in. Ductile Iron

Tyco

24V Solenoid Valve 250 psi 4-7/20 in. Ductile Iron

  • Fast #
  • Part #T522871224
  • Item #1962653
  • Manufacturer Part #522871224
5 out of 5 Customer Rating
Brand image
Tyco

24V Solenoid Valve 250 psi 4-7/20 in. Ductile Iron

  • Fast #
  • Part #T522871224
  • Item #1962653
  • Manufacturer Part #522871224
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • The solenoid valves for releasing service are intended for use with Tyco Fire Products Deluge and Preaction valves which are to be electrically actuated
  • The solenoid valves are used in conjunction with an electric releasing panel that is listed or approved for fire protection releasing service, and where the releasing panel is operated by listed or approved electric fire detectors
  • Requires Certification

Documents


Specifications

Height:
4-7/20 in
Material:
Ductile Iron
Pressure - High:
175
Pressure - Low:
20
Pressure - Maximum:
250 psi
UL Listed:
No
Volts:
24V