This product requires certification to purchase.

24V Solenoid Valve

Tyco

24V Solenoid Valve

  • Fast #
  • Part #T522871124
  • Item #7876522
  • Manufacturer Part #522871124
4.4 out of 5 Customer Rating
Brand image
Tyco

24V Solenoid Valve

  • Fast #
  • Part #T522871124
  • Item #7876522
  • Manufacturer Part #522871124
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Pressure - High:
300
Pressure - Low:
20
UL Listed:
No
Valve Size:
1/2 in
Volts:
24V