This product requires certification to purchase.

3/4 in. 205F 16.8K Quick Response Sprinkler Head in Natural Brass

Tyco

3/4 in. 205F 16.8K Quick Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T584621205
  • Item #9700748
  • Manufacturer Part #584621205
5 out of 5 Customer Rating
Brand image
Tyco

3/4 in. 205F 16.8K Quick Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T584621205
  • Item #9700748
  • Manufacturer Part #584621205
5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Laminates in-rack sprinklers for box-in-box applications
  • Meets UL 1767 test standard and compliance program testing for salt spray corrosion compliance.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Installation Type:
Pendant Mount
K-Factor:
16.8
Material:
Brass
Maximum Temperature:
205
Product Type:
Quick Response Sprinkler
UL Listed:
Yes