This product requires certification to purchase.

3/4 in. 286F 11.2K Standard Response Upright Sprinkler Head in Blue

Tyco

3/4 in. 286F 11.2K Standard Response Upright Sprinkler Head in Blue

  • Fast #
  • Part #T501106286
  • Item #1964134
  • Manufacturer Part #501106286
4.5 out of 5 Customer Rating
Brand image
Tyco

3/4 in. 286F 11.2K Standard Response Upright Sprinkler Head in Blue

  • Fast #
  • Part #T501106286
  • Item #1964134
  • Manufacturer Part #501106286
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-13/16 in
K-Factor:
11.2
Material:
Bronze, Copper, Stainless Steel
Maximum Temperature:
286
Pressure - Maximum:
175 psi
Product Type:
Upright
Thread Size:
3/4 in
UL Listed:
Yes