This product requires certification to purchase.

3-1/4 in. 165F Signal White Cover Plate

Tyco

3-1/4 in. 165F Signal White Cover Plate

  • Fast #
  • Part #T567944165
  • Item #7987977
  • Manufacturer Part #567944165
3.1 out of 5 Customer Rating
Brand image
Tyco

3-1/4 in. 165F Signal White Cover Plate

  • Fast #
  • Part #T567944165
  • Item #7987977
  • Manufacturer Part #567944165
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Signal White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Compatible with TYCO® Model RFII flat-plate concealed sprinklers
  • Grey White, Signal White, Jet Black and Brass finishes are available for use with the TYCO® RFII-MRI non-magnetic sprinkler
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
Series RFII-MRI
Coating:
Painted
Color Finish Category:
Whites
Color Finish Name:
Signal White
Diameter:
3-1/4 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Concealed Mount
Material:
Brass
Product Type:
Cover Plate
UL Listed:
Yes