3-1/4 in. Painted Brass Cover Plate in Custom
3-1/4 in. Painted Brass Cover Plate in Custom
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- Designed to conceal the sprinkler
- Absence of the cover plate/retainer assembly can delay sprinkler operation in a fire situation
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Series RFII, TY3531, TY3532, TY3535, TY3539, TY3551, TY3555
- Coating:
- Painted
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom
- Depth:
- 3/16 in
- Diameter:
- 3-1/4 in
- Diameter - Inside 1:
- 2-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Concealed Mount
- Material:
- Brass
- Product Type:
- Cover Plate
- UL Listed:
- Yes
- Weight:
- 0.14 lb