3-1/4 in. Painted Brass Cover Plate in Jet Black

Part #T567926135  |  Item #1962487  |  Manufacturer Part #567926135

Call for Pricing

Color/Finish: Jet Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed to conceal the sprinkler
  • Absence of the cover plate/Retainer Assembly can delay sprinkler operation in a fire situation

Specifications

Application: Fire Protection

Brand Model Compatibility: TY3531 Series RFII

Coating: Painted

Color Finish: Jet Black

Color Finish Category: Blacks

Depth: 3/16 in

Diameter: 3-1/4 in

FM Approved: Yes

Installation Type: Concealed Mount

Material: Brass

Maximum Temperature: 139

Product Type: Cover Plate

UL Listed: Yes