4 - 8 in. Ductile Iron Grooved Riser Check Valve Trim Assembly

You last purchased this on
 
Tyco

Model CV-1 4 - 8 in. Ductile Iron Grooved Riser Check Valve Trim Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Model CV-1 4 - 8 in. Ductile Iron Grooved Riser Check Valve Trim Assembly

  • Fast #
  • Part #T595911080
  • Item #2197467
  • Manufacturer Part #59-591-1-080
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A resilient elastomer seal facing on the spring-loaded clapper ensures a leak-tight seal and non-sticking operation
  • Intended for use in a wet-type automatic sprinkler system riser
  • Swing type unit that allows water flow in one direction and prevents flow in the opposite direction
  • Install horizontally (with cover in the upward position) or vertically with the flow in the upward direction
  • Furnished with grooved ends compatible with grooved pipe and couplings
  • Designed with a removable cover for ease of field maintenance
  • Standard seal is grade "E" EPDM
  • Can be installed with ANSI class 150 or 300 flanges utilizing flange adapters
  • UL and C-UL listed, FM approved
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 300
Application:
Sprinkler Assemblies
Brand Model Compatibility:
Model CV-1FR
Clean Bagged:
No
Coating:
Painted
Collection:
Model CV-1
Color Finish Name:
Red
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
IAPMO Listed -:
No
Installation Type:
Horizontal, Vertical
Length:
9-63/100 in
Material:
Aluminum, Ductile Iron, Rubber, Stainless Steel
Material Type:
Nitrile
NSF Certified:
No
Pressure - High:
300
Product Type:
Trim Assembly
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Size:
4 in - 8 in
Weight:
2.08 lb