6 in. Diaphragm Kit
6 in. Diaphragm Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Model DV-5
- FM Approved:
- No
- Product Type:
- Diaphragm Kit
- UL Listed:
- No
- Valve Size:
- 6 in