This product requires certification to purchase.

6 in. Ductile Iron Flange Deluge Diaphragm Valve

Tyco

6 in. Ductile Iron Flange Deluge Diaphragm Valve

  • Fast #
  • Part #T524771015
  • Item #1959764
  • Manufacturer Part #524771015
5 out of 5 Customer Rating
Brand image
Tyco

6 in. Ductile Iron Flange Deluge Diaphragm Valve

  • Fast #
  • Part #T524771015
  • Item #1959764
  • Manufacturer Part #524771015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for vertical or horizontal installation and for fire protection system service
  • Used as automatic water control valves in deluge, preaction and special types of fire protection systems such as foam-water and double interlock systems
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2000
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Ductile Iron
Pressure - Maximum:
250 psi
UL Listed:
Yes
Valve Size:
6 in
Valve Type:
Diaphragm Valve