This product requires certification to purchase.

8 in. Flanged x Grooved Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

Tyco

8 in. Flanged x Grooved Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

  • Fast #
  • Part #TTMRT2002193
  • Item #5089175
  • Manufacturer Part #TMRT2002193
5 out of 5 Customer Rating
Brand image
Tyco

8 in. Flanged x Grooved Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

  • Fast #
  • Part #TTMRT2002193
  • Item #5089175
  • Manufacturer Part #TMRT2002193
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
FM Approved:
Yes
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Size:
8 in
Valve Type:
Resilient Wedge Gate Valve