Beryllium Nickel and Plastic Fire Sprinkler Air and Dust Seal in White
Beryllium Nickel and Plastic Fire Sprinkler Air and Dust Seal in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- Designed to conceal the sprinkler
- Absence of the cover plate/Retainer Assembly can delay sprinkler operation in a fire situation
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Model ELOC
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Material:
- Beryllium Nickel, Plastic
- Material Type:
- PTFE
- Product Type:
- Fire Sprinkler
- UL Listed:
- Yes