This product requires certification to purchase.

1 in. Slip CPVC Sprinkler Tee

Tyco

BlazeMaster® 1 in. Slip CPVC Sprinkler Tee

  • Fast #
  • Part #T80259
  • Item #5123108
  • Manufacturer Part #048159
5 out of 5 Customer Rating
Brand image
Tyco

BlazeMaster® 1 in. Slip CPVC Sprinkler Tee

  • Fast #
  • Part #T80259
  • Item #5123108
  • Manufacturer Part #048159
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Clean Bagged:
No
Collection:
BlazeMaster®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
FPT
End Connections:
Socket Weld x Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight Tee
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
UPC:
622454942950