1 x 1 x 1/2 in. Rapid Seal Tee
BlazeMaster® 1 x 1 x 1/2 in. Rapid Seal Tee
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 30-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Included 11 expertly designed models
- No brass means no dezincification and no lead
- Fast and easy installation with no need for thread tape or sealant
- No need for thread tape or sealant
- CULus, FM, NSF-pw & LPCB approved
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- BlazeMaster®
- Color Finish Name:
- Orange
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connection 3:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in x 1 in x 1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF PW/G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Schedule Class:
- 40
- UPC:
- 622454942875