2 x 1 in. Slip Plastic Sprinkler Bushing
BlazeMaster® 2 x 1 in. Slip Plastic Sprinkler Bushing
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100All Sizes
Product Details
Product Details
- Pipe and fittings produced by Tyco Fire & Building Products are designed exclusively for use in wet pipe automatic fire sprinkler systems
- Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
- Easier to install than traditional steel pipe systems, and at the same time , provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
Specifications
- ASTM:
- ASTM F-1970, ASTM F-439
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- BlazeMaster®
- Color Finish Name:
- Orange
- End Connection 1:
- Slip
- End Connection 2:
- OD Tube
- End Connections:
- Slip x OD Tube
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Sprinkler Bushing
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 16
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Schedule Class:
- 40
- UPC:
- 622454942547