This product requires certification to purchase.

3/4 x 1/2 in. Slip x FPT Schedule 40 Standard 175 psi CPVC Sprinkler Head Adapter in Orange

Tyco

BlazeMaster® 3/4 x 1/2 in. Slip x FPT Schedule 40 Standard 175 psi CPVC Sprinkler Head Adapter in Orange

  • Fast #
  • Part #I048222
  • Item #1964869
5 out of 5 Customer Rating
Brand image
Tyco

BlazeMaster® 3/4 x 1/2 in. Slip x FPT Schedule 40 Standard 175 psi CPVC Sprinkler Head Adapter in Orange

  • Fast #
  • Part #I048222
  • Item #1964869
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16 Case: 80
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-1970, ASTM F-439, ASTM F-442
Application:
Fire Sprinkler Systems, Fire Protection
Clean Bagged:
No
Collection:
BlazeMaster®
Color Finish Name:
Orange
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
150
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Schedule Class:
40
UL Listed:
Yes