3 x 3 x 2-1/2 in. Slip Schedule 80 CPVC Tee in Orange
This product has been replaced by
Manufacturer Part #1150100EG
BlazeMaster® 3 x 3 x 2-1/2 in. Slip Schedule 80 CPVC Tee in Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8All Sizes
Product Details
Product Details
- Designed exclusively for use in wet pipe automatic fire sprinkler systems
- Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
- Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
Specifications
- ASTM:
- ASTM F-439, ASTM F-442
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- BlazeMaster®
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 3 in x 2-1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80
- UPC:
- 622454942356