This product requires certification to purchase.

Concealed Cover Plate in Brown

Tyco

Concealed Cover Plate in Brown

  • Fast #
  • Part #T562046135
  • Item #7491453
  • Manufacturer Part #562046135
4 out of 5 Customer Rating
Brand image
Tyco

Concealed Cover Plate in Brown

  • Fast #
  • Part #T562046135
  • Item #7491453
  • Manufacturer Part #562046135
4 out of 5 Customer Rating

X Points

Color Finish Name: Terra Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
LFII, Series RFII
Color Finish Category:
Browns
Color Finish Name:
Terra Brown
Diameter:
3-1/4 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Brass
Product Type:
Concealed Cover Plate
UL Listed:
Yes