4 in. Grooved Ductile Iron Diaphragm Valve
DV-5A 4 in. Grooved Ductile Iron Diaphragm Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The TYCO DV-5A automatic water control valves are diaphragm type valves that can be used in single interlock precaution fire protection systems
- When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
- The diaphragm style design of the DV-5A valve allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
- Simply re-pressurizing the diaphragm chamber resets the valve
- Features internal and external coating of the valve to provide corrosion resistance
- The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations
Specifications
- ASTM:
- ASTM A-536-77 Grade 65-45-12, ASTM D-2000
- Actuator Type:
- Electric
- Coating:
- Epoxy, Teflon
- Collection:
- DV-5A
- Depth:
- 16-1/2 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 24-7/10 in
- Material:
- Ductile Iron, Rubber, Plastic
- Material Type:
- EPDM, Polyester
- Recommended Valve Application:
- Gas, Industrial Plant, Oil, Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 4 in
- Valve Type:
- Diaphragm Valve
- Width:
- 27-1/5 in