6 in. Grooved Ductile Iron Automatic Water Control Valve
DV-5A 6 in. Grooved Ductile Iron Automatic Water Control Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in deluge fire protection systems
- When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
- Allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
- Simply re-pressurizing the diaphragm chamber resets the valve
- Features internal and external coating of the valve to provide corrosion resistance
- The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations
Specifications
- ANSI:
- ANSI B16.1 Class 125, ANSI B16.42 Class 150, ANSI B16.5 Class 150
- ASTM:
- ASTM A-135, ASTM A-53, ASTM A-536-77 Grade 65-45-12, ASTM B-16, ASTM B-88, ASTM D-2000
- Actuator Type:
- Electric
- Coating:
- Epoxy, Galvanized, Zinc Plated
- Collection:
- DV-5A
- Depth:
- 22-7/10
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Height:
- 22-3/8
- ISO:
- ISO 7005-2
- Material:
- Aluminum, Ductile Iron, Plastic, Rubber, Steel
- Material Type:
- Polyester
- NSF Certified:
- No
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Size:
- 6 in
- Valve Type:
- Automatic Control Valve
- Width:
- 33-2/5