This product requires certification to purchase.

1/2 in. 212F 11.2K Standard Coverage, Response and Upright Sprinkler Head in Natural Brass

Tyco

ELO-231 Series 1/2 in. 212F 11.2K Standard Coverage, Response and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T502101212
  • Item #1962384
  • Manufacturer Part #502101212
4 out of 5 Customer Rating
Brand image
Tyco

ELO-231 Series 1/2 in. 212F 11.2K Standard Coverage, Response and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T502101212
  • Item #1962384
  • Manufacturer Part #502101212
4 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be used as intermediate level version by adding a guard and shield
  • For ELO-231FRB 11.2 K-factor upright and pendent? quick response sprinklers (TY5131, TY5231, TY5831), see TFP344 for technical information and listing details
  • For ELO-231B 11.2 K-factor upright and pendent standard response sprinklers (TY5851, TY5151, TY5251), see TFP342 for technical information and listing details
  • UL and C-UL listed; FM, NYC, LPCB, and VdS approved
  • For ELO-231- 11.2 K-factor upright and pendent, standard response sprinklers (TY5811, TY5111, TY5211), see TFP340 for technical information and listing details
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Collection:
ELO-231 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-13/16 in
K-Factor:
11.2
Material:
Bronze, Copper, Nickel, Stainless Steel
Product Type:
Quick Response, Standard Coverage, Standard Response, Upright
UL Listed:
Yes