286F Upright Sprinkler Head
ELO-231 Series 286F Upright Sprinkler Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- Fusible solder automatic sprinkler
- Produces a hemispherical water distribution pattern below the deflector
- 1 or 3-hole mount with optional deck plate
- Ceramic disc valving- for a leak free operation
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- ELO-231 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-13/16 in
- K-Factor:
- 11.2
- Material:
- Bronze, Copper, Nickel, Stainless Steel
- Product Type:
- Quick Response, Standard Coverage, Standard Response, Upright
- Thread Size:
- 1/2 in
- UL Listed:
- Yes