3/4 in. 212F 11.2K Pendent, Standard Coverage and Standard Response Sprinkler Head in Chrome Plated
ELO-231 Series 3/4 in. 212F 11.2K Pendent, Standard Coverage and Standard Response Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Fusible solder automatic sprinkler
- Produces a hemispherical water distribution pattern below the deflector
- High-arc spout for added clearance
- Pforever Seal™- features advanced ceramic disc valve technology with a never leak guarantee
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- ELO-231 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-13/16 in
- ISO:
- ISO 7-1
- K-Factor:
- 11.2
- Material:
- Bronze, Copper, Nickel, Stainless Steel
- Product Type:
- Pendant, Quick Response, Standard Coverage, Standard Response
- Thread Size:
- 3/4 in
- UL Listed:
- Yes