3/4 in. 212F 11.2K Pendent, Standard Coverage and Standard Response Sprinkler Head in Natural Brass
ELO-231 Series 3/4 in. 212F 11.2K Pendent, Standard Coverage and Standard Response Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- Can be used as intermediate level version by adding a guard and shield
- For ELO-231FRB 11.2 K-factor upright and pendent? quick response sprinklers (TY5131, TY5231, TY5831), see TFP344 for technical information and listing details
- For ELO-231B 11.2 K-factor upright and pendent standard response sprinklers (TY5851, TY5151, TY5251), see TFP342 for technical information and listing details
- UL and C-UL listed; FM, NYC, LPCB, and VdS approved
- For ELO-231- 11.2 K-factor upright and pendent, standard response sprinklers (TY5811, TY5111, TY5211), see TFP340 for technical information and listing details
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- ELO-231 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-13/16 in
- ISO:
- ISO 7-1
- K-Factor:
- 11.2
- Material:
- Bronze, Copper, Nickel, Stainless Steel
- Product Type:
- Pendant, Quick Response, Standard Coverage, Standard Response
- Thread Size:
- 3/4 in
- UL Listed:
- Yes