This product requires certification to purchase.

3/4 in. 286F 11.2K Pendent, Standard Coverage and Standard Response Sprinkler Head in Chrome Plated

Tyco

ELO-231 Series 3/4 in. 286F 11.2K Pendent, Standard Coverage and Standard Response Sprinkler Head in Chrome Plated

Brand image
Tyco

ELO-231 Series 3/4 in. 286F 11.2K Pendent, Standard Coverage and Standard Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T501129286
  • Item #3575933
  • Manufacturer Part #501129286
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Can be used as intermediate level version by adding a guard and shield
  • For ELO-231FRB 11.2 K-factor upright and pendent? quick response sprinklers (TY5131, TY5231, TY5831), see TFP344 for technical information and listing details
  • For ELO-231B 11.2 K-factor upright and pendent standard response sprinklers (TY5851, TY5151, TY5251), see TFP342 for technical information and listing details
  • UL and C-UL listed; FM, NYC, LPCB, and VdS approved
  • For ELO-231- 11.2 K-factor upright and pendent, standard response sprinklers (TY5811, TY5111, TY5211), see TFP340 for technical information and listing details
  • Requires Certification

Specifications

Application:
Commercial
Coating:
Painted
Collection:
ELO-231 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-13/16 in
ISO:
ISO 7-1
K-Factor:
11.2
Material:
Bronze, Copper, Nickel, Stainless Steel
Product Type:
Pendant, Quick Response, Standard Coverage, Standard Response
Thread Size:
3/4 in
UL Listed:
Yes