This product requires certification to purchase.

3/4 in. 155F 11.2K Pendent, Quick Response and Standard Coverage Sprinkler Head in Natural Brass

Tyco

ELO-231FRB Series 3/4 in. 155F 11.2K Pendent, Quick Response and Standard Coverage Sprinkler Head in Natural Brass

  • Fast #
  • Part #T505021155
  • Item #1962028
  • Manufacturer Part #505021155
4.5 out of 5 Customer Rating
Brand image
Tyco

ELO-231FRB Series 3/4 in. 155F 11.2K Pendent, Quick Response and Standard Coverage Sprinkler Head in Natural Brass

  • Fast #
  • Part #T505021155
  • Item #1962028
  • Manufacturer Part #505021155
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Frangible bulb automatic sprinklers
  • Produces a hemispherical water distribution pattern below the deflector
  • Can be used as intermediate level version by adding a guard and shield
  • For ELO-231FRB 11.2 K-factor upright and pendent? quick response sprinklers (TY5131, TY5231, TY5831), see TFP344 for technical information and listing details
  • UL and C-UL listed; FM, NYC, LPCB, and VdS approved
  • For ELO-231- 11.2 K-factor upright and pendent, standard response sprinklers (TY5811, TY5111, TY5211), see TFP340 for technical information and listing details[delete]
  • Requires Certification

Specifications

Application:
Commercial
Collection:
ELO-231FRB Series
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-13/16 in
K-Factor:
11.2
Material:
Brass, Bronze, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Product Type:
Pendant, Quick Response, Standard Coverage
Thread Size:
3/4 in
UL Listed:
Yes