3/4 in. 155F 11.2K Quick Response, Standard Coverage and Upright Sprinkler Head in Natural Brass
ELO-231FRB Series 3/4 in. 155F 11.2K Quick Response, Standard Coverage and Upright Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- Frangible bulb automatic sprinklers
- Produces a hemispherical water distribution pattern below the deflector
Specifications
- Application:
- Commercial
- Collection:
- ELO-231FRB Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-13/16
- K-Factor:
- 11.2
- Material:
- Brass, Bronze, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- Product Type:
- Quick Response, Standard Coverage, Upright
- Thread Size:
- 3/4
- UL Listed:
- Yes