This product requires certification to purchase.

3/4 in. 200F 11.2K Quick Response, Standard Coverage and Upright Sprinkler Head in Natural Brass

Tyco

ELO-231FRB Series 3/4 in. 200F 11.2K Quick Response, Standard Coverage and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T505001200
  • Item #1964037
  • Manufacturer Part #505001200
3.7 out of 5 Customer Rating
Brand image
Tyco

ELO-231FRB Series 3/4 in. 200F 11.2K Quick Response, Standard Coverage and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T505001200
  • Item #1964037
  • Manufacturer Part #505001200
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Frangible bulb automatic sprinklers
  • Produces a hemispherical water distribution pattern below the deflector
  • Requires Certification

Specifications

Application:
Commercial
Collection:
ELO-231FRB Series
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-13/16
K-Factor:
11.2
Material:
Brass, Bronze, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Product Type:
Quick Response, Standard Coverage, Upright
Thread Size:
3/4
UL Listed:
Yes