1-1/2 x 1 in. Grooved Ductile Iron Tee
Figure 40-5 1-1/2 x 1 in. Grooved Ductile Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- An economical alternative to welded pipe outlets on steel pipe
- Right handed
- 1" Thru 2"-11-1/2 TPI National Pipe Taper
- For use with Stainless Steel
Documents
Specifications
- ASTM:
- ASTM B-633
- Application:
- Fire Protection
- Coating:
- Enamel
- Collection:
- Figure 40-5
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 1 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- Yes
- Width:
- 3-1/2 in