8 in. Grooved Painted Steel 90 Degree Elbow
Figure 510 8 in. Grooved Painted Steel 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 33Product Details
Product Details
Specifications
- ASTM:
- ASTM A-153, ASTM A-53 Grade B, ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Figure 510
- Elbow Degree:
- 90°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Bend, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 365 psi