This product requires certification to purchase.

1-1/2 in. Grooved Painted Ductile Iron and Plastic Mechanical Tee

Tyco

Figure 519 1-1/2 in. Grooved Painted Ductile Iron and Plastic Mechanical Tee

  • Fast #
  • Part #T51915P
  • Item #3574534
  • Manufacturer Part #51915P
4.8 out of 5 Customer Rating
Brand image
Tyco

Figure 519 1-1/2 in. Grooved Painted Ductile Iron and Plastic Mechanical Tee

  • Fast #
  • Part #T51915P
  • Item #3574534
  • Manufacturer Part #51915P
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems
  • High efficiency, flame retention burners - choice of Beckett, Carlin or Riello
  • Efficient
  • Steel push nipples - provide a water tight seal between sections
  • Insulated, enameled steel jacket reduces boiler heat loss
  • WBV in 3 and 4 section for hot water or steam; convertible top/rear flue for venting flexibility
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Length
5-3/5 in
Characteristics & Features
Coating
Painted
Collection
Figure 519
Fitting Type
Tee
Material
Ductile Iron, Plastic
Material Type
CPVC
Schedule Class
40
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM A-135, ASTM A-53, ASTM A-536 Grade 65-45-12, ASTM A-795
FM Approved
Yes
NSF Certified
No
Origin
Domestic
UL Listed
Yes