1-1/4 in. Grooved Painted Ductile Iron and Plastic Mechanical Tee
Figure 519 1-1/4 in. Grooved Painted Ductile Iron and Plastic Mechanical Tee
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems
- High efficiency, flame retention burners - choice of Beckett, Carlin or Riello
- Efficient
- Steel push nipples - provide a water tight seal between sections
- Insulated, enameled steel jacket reduces boiler heat loss
- WBV in 3 and 4 section for hot water or steam; convertible top/rear flue for venting flexibility
Specifications
- ASTM:
- ASTM A-135, ASTM A-53, ASTM A-536 Grade 65-45-12, ASTM A-795
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Figure 519
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Tee
- Length:
- 5-3/5 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- Yes