This product requires certification to purchase.

6 in. Grooved x Flanged 250 psi Painted Ductile Iron Adapter with EPDM Gasket

Tyco

Figure 71 6 in. Grooved x Flanged 250 psi Painted Ductile Iron Adapter with EPDM Gasket

  • Fast #
  • Part #T7160S
  • Item #1964646
  • Manufacturer Part #7160S
3.3 out of 5 Customer Rating
Brand image
Tyco

Figure 71 6 in. Grooved x Flanged 250 psi Painted Ductile Iron Adapter with EPDM Gasket

  • Fast #
  • Part #T7160S
  • Item #1964646
  • Manufacturer Part #7160S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Allows a direct transition from flanged components into a grooved piping system
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 125, ANSI Class 150
ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Painted
Collection:
Figure 71
End Connection 1:
Grooved
End Connection 2:
Flanged
End Connections:
Grooved x Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Adapter, Straight
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF Certified:
No
Pressure - Maximum:
250 psi
UL Listed:
Yes